Select Country and Language Europe, Middle East & Africa / English
Change Country
558251-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 558251-1 | Surface Mount Box Single Gang Almond

  • Manufacturer # 558251-1
  • Anixter #153940
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Vendor No.: 558251-1
_Color: Lt. Almond
Description

These single-gang device boxes are compatible with most surface raceways. Also available in double-gang version.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Light Almond
  • Product Type Features.Product Type: Wall Box
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 1-Gang
  • Body Features.Accepts: Single Gang Faceplates
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items