558268-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 558268-1 | Copper Patch Panels; Product Category: Patch Panel Accessory Accessory Accessory Type: Hinged Wall Bracket Front Connector Interface: RJ21 Accepts: ACO Inserts

  • Manufacturer # 558268-1
  • Anixter #341096
Color: BLACK
Height: 5"
Material: STEEL
Mounting Width: 19"
Rack Units: 3U
Type: WALL-MOUNT
Description

These hinged wall brackets (for 19 in. panels) can be installed with hinge on either side for easier access. Material: black, anodized aluminum, made of thicker stock to minimize flexing.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Hinged Wall Bracket
  • Other.Comment: Hold 19" Panels, 6" deep, Hinges can be installed on either side of bracket
  • Configuration Features.Rack Units: 3
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Patch Panel Accessory
  • Configuration Features.Connectivity Included: No
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: ACO Inserts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items