558329-1 | COMMSCOPE

COMMSCOPE | 558329-1 | Horizontal Wire Management Panel, 19" X 1.75". 5 Rings 0-0558329-1

  • Manufacturer # 558329-1 | 0-0558329-1
  • Anixter #156896
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

These cable-management panels help route and organize patch cords and cables between panels. 19 inches, rack-mountable.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Ringed Panel
  • Packaging Features.Packaging Quantity: 1
  • Configuration Features.Rack Units: 1
  • Product Type Features.Industry Application: NETCONNECT
  • Configuration Features.Cable Management Type: Horizontal
  • Body Features.Horizontal Cable Management Type: Cable Hangar
  • Body Features.Number of Rings: 5
  • Configuration Features.Cable Management Dimensions: 1.72
  • Termination Features.Distribution Racks: 19
  • Body Features.Ring Dimension (mm [in]): 1.65 x 4.20 [.065 x .165]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items