558334-1 | COMMSCOPE

COMMSCOPE | 558334-1 | Cable Mgmt Rings Vertical Mount On Side Of 19" Panel

  • Manufacturer # 558334-1
  • Anixter #156902
Cable Management Type: RING DUCT
Cable Mgt Mounting: NON-SPECIFIC
Color: BLACK
Type: CABLE MANAGEMENT
Description

Mounts to racks to provide vertical cable management.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Cable Management Ring
  • Product Type Features.Material: Carbon Steel
  • Configuration Features.Rack Units: 2
  • Product Type Features.Industry Application: NETCONNECT
  • Configuration Features.Cable Management Ring Type: Single
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items