Select Country and Language Europe, Middle East & Africa / English
Change Country
558401-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 558401-1 | 110Connect XC Cross-connect, Connecting Block, 4-Pair 25 PK

  • Manufacturer # 558401-1
  • Anixter #175893
Color: IVORY
Number of Pairs: 4
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

These connecting blocks contain double-sided insulation displacement contacts. The bottom of the connecting blocks terminates cables laced into the wiring block. The contact at the top of the connecting block terminates cross-connect wire or 110 jumper plugs. Connecting blocks are color-coded to facilitate wiring. Available in packages of 25. Category 6 connecting blocks are for use with Category 6 cross-connects only.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items