Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 558402-1 | 5 Pr Block 110 For Amp 110 Connect Xc System 25/Pk

  • Manufacturer # 558402-1
  • Anixter #175894
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 5
Termination: 110

These connecting blocks contain double-sided insulation displacement contacts. The bottom of the connecting blocks terminates cables laced into the wiring block. The contact at the top of the connecting block terminates cross-connect wire or 110 jumper plugs. Connecting blocks are color-coded to facilitate wiring. Available in packages of 25. Category 6 connecting blocks are for use with Category 6 cross-connects only.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Bag
  • Housing Features.Housing Color: Ivory
  • Product Type Features.Product Type: Connecting Block
  • Packaging Features.Packaging Quantity: 25
  • Other.Comment: Side Entry
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: Individual C-Clip
  • Product Type Features.Performance Category: Cat 5e
  • Housing Features.Housing Material: Polycarbonate GF
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Mechanical Attachment.Number of Pairs: 5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items