558521-1 | COMMSCOPE

COMMSCOPE | 558521-1 | 2 PORT SURFACE MOUNT UNLOADED ICON WHEEL 2 SIDE TAPE SCREWS AND BLANKS COLOR BLACK

  • Manufacturer # 558521-1
  • Anixter #156773
Color: BLACK
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
_Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items