558527-3 | COMMSCOPE

COMMSCOPE | 558527-3 | Modular Plugs and Accessories; Accessory Accessory Type: Strain Relief RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 558527-3
  • Anixter #308625
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Strain Relief
  • Other.Comment: For use with 8- or 10-position modular plug.
  • With rectangular hole for retention of AMP Modular Plug Boot.
  • For use on a modular plug with a boot.
  • Mechanical Attachment.Strain Relief Material: Brass
  • Body Features.Strain Relief Plating: Tin
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items