Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 558635-1 | 110 Block Rack Mount Panel 19" Holds 100 Pair Black 1U

  • Manufacturer # 558635-1
  • Anixter #517875
Number of Pairs: 100
Termination: 110
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual
  • Housing Features.Housing Color: Ivory
  • Product Type Features.Product Type: Cross-Connect Panel Kit
  • Packaging Features.Packaging Quantity: 1
  • Configuration Features.Rack Units: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: 19" Rack
  • Product Type Features.Performance Category: Cat 5e
  • Housing Features.Housing Material: Polycarbonate GF
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Mechanical Attachment.Number of Pairs: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items