558842-1 | COMMSCOPE

COMMSCOPE | 558842-1 | 100 Pr Block 110 With Legs For Amp 110 Connect Xc System

  • Manufacturer # 558842-1
  • Anixter #169077
Category: CATEGORY 5E
Color: IVORY
Number of Pairs: 100
Termination: 110
Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. These blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with Category 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Box
  • Housing Features.Housing Color: Ivory
  • Product Type Features.Product Type: Wiring Block
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: With Legs
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: Wall/Backboard
  • Product Type Features.Performance Category: Cat 5e
  • Housing Features.Housing Material: Polycarbonate GF
  • Product Type Features.Termination Style: 110 Style Punch-Down
  • Contact Features.Class: 1 & 2
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 6.73 [0.265]
  • Product Type Features.Heavy Duty: No
  • Industry Standards.Government/Industry Part Number: M7928/1-66
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 1/4 [M6]
  • Body Features.Tongue Material Thickness (mm [in]): 1.02 [0.040]
  • Mechanical Attachment.Number of Pairs: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items