558GFS 0001000 | BELDEN

BELDEN | 558GFS 0001000 | 18-4C+22-3P+22-2C+22-3P STR BCLSPVC/LSPVC IND SHLD UNJKT CMR "BANANA PEEL"

  • Manufacturer # 558GFS 0001000
  • Anixter #B558GFS
Approx. Wt. lb./1,000 ft.: 116
Conductor Count: 6 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: FRPVC-FLAME RETARDANT PVC
Insulation Thickness (in.): 0.010
Jacket Material: UNJACKETED
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.458
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Shield Coverage: 100%
Description

Lock Power, Card Reader, Door Contact, REX Applications. 6 Pairs - 22 AWG stranded (7x30) BC conductors, F-R PVC insul., Beldfoil shield, drain wire, F-R PVC jacket w/ripcord; 6 conductors - 22 & 18 AWG stranded BC conductors, F-R PVC insul., Beldfoil shield, drain wire, F-R PVC jacket w/ripcord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items