558GMS 0001000 | BELDEN

BELDEN | 558GMS 0001000 | Composite - Lock Power, Card Reader, Door Contact, REX Applications 4C18 + 4C22 + 6C22 SHLD + 4C22

  • Manufacturer # 558GMS 0001000
  • Anixter #B558GMS
Approx. Wt. lb./1,000 ft.: 112
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: FRPVC-FLAME RETARDANT PVC
Insulation Thickness (in.): 0.010
Jacket Material: UNJACKETED
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.520
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITES OVERALL SHIELD
Shield Coverage: 100%
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Access Control Banana Peel Composite Cable: Card Reader - 6 cond. 22 AWG BC overall shield w/drain wire. Door Contact - 4 cond. 22 AWG BC unshielded. Rex/Spare - 4 cond. 22 AWG BC unshielded. Lock/Power - 4 cond. 18 AWG BC unshielded.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items