Select Country and Language Europe, Middle East & Africa / English
Change Country
559089-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559089-1 | Rack Mount Enclosure 72-Fiber Splice, Atdu Style, Add Splice Trays

  • Manufacturer # 559089-1
  • Anixter #166518
Type: TRAYS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.FO Distribution Product Type: Splice ATDU Enclosures
  • Contact Features.Preloaded: No
  • Configuration Features.Rack Units: 3
  • Body Features.Mount Style: Rack
  • Body Features.Capacity: 72
  • Body Features.Accepts: Splice Trays
  • Termination Features.Number of Splice Organizer Trays: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items