Select Country and Language Europe, Middle East & Africa / English
Change Country
559094-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559094-1 | 12-F WALL-MT ENCLOSURE LOADED W/12 ST ADAPTERS NO SIDE COVERS - EWC

  • Manufacturer # 559094-1
  • Anixter #159679
Connector Type: ST-COMPATIBLE
Connectorized Fibers: 12
Loaded: LOADED
Type: WALL-MOUNT
Description

The EWC Series wall-mount enclosure provides the most cost-effective and quick field installation solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items