559515-1 | COMMSCOPE

COMMSCOPE | 559515-1 | 6 Port Panel St Loaded Mm-Use with Netconnect Enclosure Composite

  • Manufacturer # 559515-1
  • Anixter #237050
Connector Type: ST-COMPATIBLE
Fiber Count: 6
Description

Adapter plates for rack-mount enclosures. Color: black.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black Anodized
  • Packaging Features.Packaging Method: Bulk
  • Packaging Features.Packaging Quantity: 100 Pieces
  • Other.Comment: 4 plates used in one NERC.
  • Product Type Features.FO Distribution Product Type: Adaptor Plate
  • Contact Features.Preloaded: Yes
  • Termination Features.Mode: Multimode
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Product Type Features.Number of Ports: 6
  • Body Features.Adapter Plate Finish: Black Anodized
  • Body Features.Plunger Color: Black
  • Product Type Features.Fiber Optic Connector Style: ST-Style
  • Termination Features.Adapter Plate Type: Snap-In
  • Body Features.Grommet Color: Black
  • Product Type Features.Sleeve Material: Polymer Composite
  • Product Type Features.Adapter Type: ST Style
  • Body Features.Adapter Plate Material: Aluminum 11 Gauge
  • Termination Features.Adapter Plate Size: 1.15 x 5.10
  • Body Features.Grommet Material: Polycarbonate
  • Body Features.Plunger Material: Nylon
  • Body Features.Coupling Bushing Style: ST-Style
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items