Select Country and Language Europe, Middle East & Africa / English
Change Country
559517-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559517-3 | Fiber Optic Distribution Products; FO Distribution Product Type: Adaptor Plate Multimode Preloaded Fiber Optic Connector Type: Simplex Adapter Type: SC

  • Manufacturer # 559517-3
  • Anixter #314682
Connector Type: SC SIMPLEX
Loaded: LOADED
Type: ACCESSORY
Description

Adapter plates for rack-mount enclosures. Color: black.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.FO Distribution Product Type: Adaptor Plate
  • Contact Features.Preloaded: Yes
  • Termination Features.Mode: Multimode
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Product Type Features.Number of Ports: 12
  • Body Features.Adapter Plate Finish: Black Anodized
  • Body Features.Plunger Color: Black
  • Termination Features.Adapter Plate Type: Snap-In
  • Body Features.Grommet Color: Black
  • Product Type Features.Sleeve Material: Metal
  • Product Type Features.Adapter Type: SC
  • Body Features.Adapter Plate Material: Aluminum 11 Gauge
  • Termination Features.Adapter Plate Size: 1.15 x 5.10
  • Body Features.Dust Cover Material: Thermoplastic Elastomer
  • Body Features.Dust Cover Color: Black
  • Body Features.Grommet Material: Polycarbonate
  • Body Features.Plunger Material: Nylon
  • Body Features.Coupling Bushing Style: AMP SC
  • Body Features.Number of Receptacles: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items