Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 559523-1 | Fiber Optic Distribution Products; FO Distribution Product Type: Adaptor Plate Adapter Type: Blank Adapter Plate Type: Snap-In Adapter Plate Size: 1.15 x 5.10 Color: Black

  • Manufacturer # 559523-1
  • Anixter #202360
Connector Type: BLANK
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Packaging Features.Packaging Method: Individual
  • Product Type Features.FO Distribution Product Type: Adaptor Plate
  • Body Features.Adapter Plate Finish: Black Anodized
  • Body Features.Plunger Color: Black
  • Termination Features.Adapter Plate Type: Snap-In
  • Body Features.Grommet Color: Black
  • Product Type Features.Adapter Type: Blank
  • Body Features.Adapter Plate Material: Aluminum 11 Gauge
  • Termination Features.Adapter Plate Size: 1.15 x 5.10
  • Body Features.Number of Fiber Count: 12
  • Body Features.Grommet Material: Polycarbonate
  • Body Features.Plunger Material: Nylon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items