Select Country and Language Europe, Middle East & Africa / English
Change Country
559542-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559542-2 | 24-Fiber Rack Mt Enclosure Empty 19" 2U Add 4 Adapter Panels Black

  • Manufacturer # 559542-2
  • Anixter #198517
Connectorized Fibers: 96
Loaded: UNLOADED
Spliced Fibers: 24
Type: RACK MOUNT
Description

The AMP optical fiber termination enclosures are designed for MDF, IDF or wiring-closet applications when an equipment rack-mounting is desired. These enclosures house virtually all of the industry-standard connectors by field-installing the connector panel and adapters of choice. Cable tie-down bars as well as grounding clamps are included for support and strain relief of the incoming cables. Proper bend radius for the fiber can be maintained both behind and in front of the connector-panel bulkhead. Jumpers exit in front, to the side or in back, through an opening in the bulkhead plate. The enclosures fit into 19 in. or 23 in. racks.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Finish: Enamel
  • Product Type Features.Material: Steel (16 Gauge )
  • Other.Comment: With cable bracket.
  • Product Type Features.FO Distribution Product Type: Rack-Mount Enclosure (NERC)
  • Contact Features.Preloaded: No
  • Configuration Features.Rack Units: 2
  • Dimensions.Height (mm [in]): 88.90 [3.500]
  • Body Features.Mount Style: Rack
  • Body Features.Capacity: 4
  • Body Features.Accepts: Adaptor Plates and Cassettes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items