Select Country and Language Europe, Middle East & Africa / English
Change Country
559552-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559552-2 | Patch Panel Rack Mount 4U Holds 12 Panels Or Cassettes 19" Or 23" Empty

  • Manufacturer # 559552-2
  • Anixter #198520
Connectorized Fibers: 72
Loaded: UNLOADED
Spliced Fibers: 12
Type: RACK MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Finish: Enamel
  • Product Type Features.Material: Aluminum
  • Other.Comment: With cable bracket.
  • Product Type Features.FO Distribution Product Type: Rack-Mount Enclosure (NERC)
  • Contact Features.Preloaded: No
  • Configuration Features.Rack Units: 4
  • Dimensions.Height (mm [in]): 177.80 [7.000]
  • Product Type Features.Number of Ports: 72
  • Body Features.Mount Style: Rack
  • Body Features.Capacity: 12
  • Body Features.Accepts: Adaptor Plates and Cassettes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items