559558-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559558-2 | Fiber Optic Distribution Products; FO Distribution Product Type: Adaptor Plate Preloaded Adapter Type: SC Adapter Plate Type: Snap-In Adapter Plate Size: 1.15 x 5.10

  • Manufacturer # 559558-2
  • Anixter #542383
Connector Type: SC DUPLEX
Fiber Count: 6
Description

Adapter plates for rack-mount enclosures. Color: black.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue
  • Product Type Features.FO Distribution Product Type: Adaptor Plate
  • Contact Features.Preloaded: Yes
  • Body Features.Adapter Plate Finish: Black Anodized
  • Body Features.Plunger Color: Black
  • Termination Features.Adapter Plate Type: Snap-In
  • Body Features.Grommet Color: Black
  • Product Type Features.Sleeve Material: Ceramic
  • Product Type Features.Adapter Type: SC
  • Body Features.Adapter Plate Material: Aluminum 11 Gauge
  • Termination Features.Adapter Plate Size: 1.15 x 5.10
  • Body Features.Adapter Plate Color: Black
  • Body Features.Grommet Material: Polycarbonate
  • Body Features.Number of Loaded Adapter Plates: 3
  • Body Features.Plunger Material: Nylon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items