55E1502 | ELITE LOCKERS LTD

ELITE LOCKERS LTD | 55E1502 | 1800MM X 450MM X 450MM PALE BLUE LOCKER CLEAN/DIRTY

  • Manufacturer # 55E1502
  • Anixter #SHLOCK006
Capacity: NONE
Category: LOCKERS
Color: BLUE
Depth: 450MM
Height: 1.8M
Material: STEEL
Product Type: LOCKER
Thickness: NONE
Width / Diameter: 450MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items