5634455 - ARCO - A FRAME FLOOR SIGN 'WET | Anixter
5634455 | ARCO

ARCO | 5634455 | A FRAME FLOOR SIGN 'WET FLOOR/CLEANING'

  • Manufacturer # 5634455
  • Anixter #SMSIWA004
Category: WORKPLACE SIGNS
Color / Finish: YELLOW
Diameter: NONE
Length: NONE
Material: PLASTIC
Product Type: WARNING SIGN
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items