56865 | DRAPER

DRAPER | 56865 | 10MM FIRMER EDGE CHISEL 56865

  • Manufacturer # 56865
  • Anixter #HTCHWOM100000
Category: CHISELS AND PUNCHES
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: CHISEL - WOODWORKING
Size / Capacity: 10.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items