569014-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569014-1 | 1 PORT RJ45 MODULAR JACK UNSHIELDED TWISTED PAIR T568B WIRING WITH 110 TERMINATIONS CAT 5 COLOR BLACK

  • Manufacturer # 569014-1
  • Anixter #164771
Category: CATEGORY 5
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items