Select Country and Language Europe, Middle East & Africa / English
Change Country
569014-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569014-2 | 1-PORT 8W8P UTP CAT5 T568B MOD JACK W/110 TERM PCB 110CONNECT ALMOND

  • Manufacturer # 569014-2
  • Anixter #164770
Category: CATEGORY 5
Color: ALMOND
Number of Ports: 1
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items