569336-3 | COMMSCOPE

COMMSCOPE | 569336-3 | Champ Backshell 50 Pos Category 5 120 Deg, Black RoHS

  • Manufacturer # 569336-3
  • Anixter #325823
RoHS Compliant: YES
Type: TELCO 25 PR
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Operation/Application.Application: System 5
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 50
  • Packaging Features.Packaging Method: Bulk
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Strain Relief
  • Body Features.Cable Exit Angle: 120
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Product Category: Connectors
  • Product Type Features.Connector Classification: IDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items