Select Country and Language Europe, Middle East & Africa / English
Change Country
569499-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569499-3 | Work Area Outlets; Wall Box Mount Type: Surface Mount Accepts: Double Gang Faceplates Capacity: 2-Gang Color: White

  • Manufacturer # 569499-3
  • Anixter #202902
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: White
  • Product Type Features.Product Type: Wall Box
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Capacity: 2-Gang
  • Body Features.Accepts: Double Gang Faceplates
  • Body Features.Mount Type: Surface Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items