5695 SL001 | ALPHA WIRE

ALPHA WIRE | 5695 SL001 | Xtra-Guard-Performance-Cable, Xtra-Guard-1, 2PR Pair, 26 AWG, SupraShield Premium Foil Braid, 300 V, 0.224 Jacket Diameter, 0.032 Jacket Thickness

  • Manufacturer # 5695 SL001
  • Anixter #A5695-8
Conductor Count: 26 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Features
  • High-Performance Cable for General-Purpose Application
  • Features a Unique, Premium-Grade PVC Insulation and Jacket for Easier Routing of Cable in Small Spaces
  • Provides Resistance to Oils Per UL Oil Res I (60C Oil Res) and Class 43
  • Designed for Use in Abient Temperatures up to 105 Deg C
  • Temperature Range of-35 Deg C to 105 Deg C (SR-PVC) and-30 Deg C to 105 Deg C (PVC)
  • Provides Exceptional Protection Contre EMI Interference When Supra-Shield is Specified
Applications

Alpha Wire Xtra-Guard 1 is a high performance PVC cable for general-purpose applications.

Tech. Info & Standards

UL CM
UL - AWM_STYLE 2464
CSA AWM I_II A_B
CSA - FT4
UL VW-1
CE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items