Select Country and Language Europe, Middle East & Africa / English
Change Country
569523-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569523-4 | Cable Assembly 110-110 24-1Pr Category 5E Stranded 4 Mt Almond

  • Manufacturer # 569523-4
  • Anixter #516446
Category: CATEGORY 5E
Color: IVORY
Connector Type: 110 TO 110
Lengths: 4 M : 13.12 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 5e
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 1.219 [3.99]
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: 110XC
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Beige
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: 110 XC Plug to 110 XC Plug 1 Pair
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 1 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items