Select Country and Language Europe, Middle East & Africa / English
Change Country
569537-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569537-1 | 24-PORT 25 PAIR CHAMP CONN-MODT568B CAT 5 8W8P 2U W/CBLE MGMT BLACK

  • Manufacturer # 569537-1
  • Anixter #171984
Category: CATEGORY 5
Color: BLACK
Number of Ports: 24
Rack Units: 2
Termination: TELCO
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items