Select Country and Language Europe, Middle East & Africa / English
Change Country
569669-6 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569669-6 | 110Connect XC Cable Assembly, 110Connect XC 2-Pair to RJ45, T568B, 10/100BASE-T Wired, 6 ft [1.8 m]

  • Manufacturer # 569669-6
  • Anixter #547187
Color: WHITE
Connector Type: 110 TO MODULAR
Lengths: 6 FT. : 1.83 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items