569686-6 - COMMSCOPE - CBL ASSY RJ45/110 | Anixter
569686-6 | COMMSCOPE

COMMSCOPE | 569686-6 | CBL ASSY RJ45/110 XCONNECT OVER PATCH TOKEN RING T568A 6 FEET

  • Manufacturer # 569686-6
  • Anixter #530402
Connector Type: 110 TO MODULAR
Lengths: 6 FT. : 1.83 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items