Select Country and Language Europe, Middle East & Africa / English
Change Country
569875-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569875-1 | Modular Plugs and Accessories; Accessory Accessory Type: Boot Boot Type: Snagless Boot Color: Black Packaging Method: Carton

  • Manufacturer # 569875-1
  • Anixter #518485
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Carton
  • Product Type Features.Product Type: Accessory
  • Product pe Features.Accessory Type: Boot
  • Termination Features.Boot Color: Black
  • Body Features.Boot Type: Snagless
  • Product Type Features.Termination Method to Wire/Cable: Crimp
  • Electrical Characteristics.Voltage Rating (V AC): 250
  • Body Features.Qty./Carton: 0
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items