56992899 - SOUTHWIRE COMPANY - 18-8C SDN/PDN | Anixter
56992899 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 56992899 | 18-8C SDN/PDN STR BC TYPE TC POLYMER/POYAMIDE TS JKT 90C -55C E2

  • Manufacturer # 56992899
  • Anixter #2Z-1808
Armor: NO
Composite: NO
Conductor Count: 8 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E2
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: NEO-NEOPRENE
Product Type: SDN CONTROL
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items