569949-1 | COMMSCOPE

COMMSCOPE | 569949-1 | Palm Installation Tool To Hold Aco & 110 Jacks

  • Manufacturer # 569949-1
  • Anixter #181273
Type: COPPER
Description

This part is discontinued by supplier.

Specifications
  • Product Type Features.Termination Method to Wire/Cable: IDC Standard
  • Body Features.Narrow: No
  • Product Type Features.Mounting Ears: Without
  • Body Features.Post Number(s) Omitted: None
  • Electrical Characteristics.Voltage Rating (V AC): 250
  • Product Type tures.Four Points of Contact: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items