5700-371 - AXIS COMMUNICATIONS - Connector | Anixter
5700-371 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5700-371 | Connector Push-Pull Plug, RJ45, IP66, For P56-E/P55-E/Q60-E/Q61-E/Q3709-PVE Series Network Camera

  • Manufacturer # 5700-371
  • Anixter #401030
RoHS Compliant: NOT DECLARED
Type: MOD PLUG-RJ45
Description

Spare RJ45 connector plug for AXIS Q603X-E & AXIS P55XX-E. IP 66 rated.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items