Select Country and Language Europe, Middle East & Africa / English
Change Country
57004-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 57004-703 | Global Standard Pack; Std Rack 19"W x 7'H; Black; UL Listed with (2) 6" GVCS and a Anchor Kit for concrete floor

  • Manufacturer # 57004-703
  • Anixter #277776
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items