5718 2 517-02 - COMMSCOPE - CABLE ASSEMBLY | Anixter
5718 2 517-02 | COMMSCOPE

COMMSCOPE | 5718 2 517-02 | CABLE ASSEMBLY RJ45 TO RJ45, UNSHIELDED TWISTED PAIR, CAT 5E, 0.5 METER COLOR GRAY

  • Manufacturer # 5718 2 517-02
  • Anixter #517911
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 0.5 M : 1.64 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items