57315-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 57315-1 | CABLE, 24 AWG, 100 PAIR, UNSHIELDED UNSHIELDED TWISTED PAIR CAT 3 100 OHM SOLID BARE COPPER CONDUCTOR, COMMUNICATIONS CABLE AND COMMUNICATIONS RISER CABLE, PVC COMES ON REEL COLOR GRAY

  • Manufacturer # 57315-1
  • Anixter #CM-10024UTP-3A
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 100 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items