Select Country and Language Europe, Middle East & Africa / English
Change Country
5738 BKRL RG6 60 OSP 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5738 BKRL RG6 60 OSP 1000 | RG-6 Type 60% Braid Buried Satellite Coaxial Cable, black jacket, 1000 ft (305 m) reel

  • Manufacturer # 5738 BKRL RG6 60 OSP 1000 | 4685203/10
  • Anixter #CS5738
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Type: SOLID CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: SOLID ALUMINUM TUBE TIN PLATING
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items