5740R BKRL RG6 QD 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5740R BKRL RG6 QD 1000 | RG 6 Type Quad Shield Non-Plenum Satellite Coaxial Cable CMR, Black Jacket, 1000 FT (305 m) reel

  • Manufacturer # 5740R BKRL RG6 QD 1000 | 8213304/10
  • Anixter #CS5740R
Approx. Wt. lb./1,000 ft.: 44
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: 18 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/FRPVC-black
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.300
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Major Market: Computer
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.300
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMR
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield Coverage: 2 Foil + 60% + 40% AL Braids
Shield: Quad
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items