Select Country and Language Europe, Middle East & Africa / English
Change Country
5748676-1 | TE-ENERGY

TE-ENERGY | 5748676-1 | DSub 9 Position Die Cast Hood With Hrdwr & Grommets Cable Opening .185 to .320 RoHS

  • Manufacturer # 5748676-1
  • Anixter #351869
Cable Diameter Range (in.): 0.185 - 0.320
No. of Positions: 9
RoHS Compliant: YES
Type: D-SUB DB9
Vendor No.: 748676-1
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 9
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Backshell/Cable Clamp
  • Product Type Features.Shell Size: 1
  • Other.Comment: Jackscrews must be purchased separately.
  • All parts are packaged unassembled.
  • Shielded cable clamps will not accept connector housings with clinch nuts.
  • Body Features.Cable Exit Angle: 180
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Thread Size: 4 - 40
  • Body Features.Shield Plating: Bright Nickel over Copper
  • Body Features.Cable Clamp Material: Die Cast
  • Product Type Features.Grommets: With
  • Body Features.Long Turnable Jack Screw Part No.: 747784-3
  • Product Type Features.Cable Clamp Type: Two-Piece RFI/EMI Shield
  • Body Features.Cable Insulation Diameter (mm [in]): 4.70 8.13 [0.185 0.320]
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.51 [0.138]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Spade Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 6 [M3.5]
  • Body Features.Tongue Material Thickness (mm [in]): 0.79 [0.031]
  • Product Type Features.Number of Grommets Per Set: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items