5748677-3 | COMMSCOPE

COMMSCOPE | 5748677-3 | Db25 Hood Metalized Plastic With Grommets For Cable Od Of .255 To .470 RoHS

  • Manufacturer # 5748677-3
  • Anixter #329162
Cable Diameter Range (in.): 0.255 - 0.470
No. of Positions: 25
RoHS Compliant: NO
Type: D-SUB DB25
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 25
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Backshell/Cable Clamp
  • Product Type Features.Shell Size: 3
  • Other.Comment: Jackscrews must be purchased separately.
  • All parts are packaged unassembled.
  • Shielded cable clamps will not accept connector housings with clinch nuts.
  • Body Features.Cable Exit Angle: 180
  • Electrical Characteristics.Shielded: Yes
  • Product Type Features.Thread Size: 4 - 40
  • Body Features.Shield Plating: Bright Nickel over Copper
  • Body Features.Cable Clamp Material: Metal Plated Thermoplastic
  • Product Type Features.Grommets: With
  • Body Features.Long Turnable Jack Screw Part No.: 747784-3
  • Product Type Features.Cable Clamp Type: Two-Piece RFI/EMI Shield
  • Body Features.Cable Insulation Diameter (mm [in]): 6.48 11.94 [0.255 0.470]
  • Product Type Features.Number of Grommets Per Set: 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items