5749914-2 | COMMSCOPE

COMMSCOPE | 5749914-2 | DB9 Plastic Hood 1 Pc 180 Deg & 120 Deg for HDE-20 & Hdp-20 Connector with Srewlock RoHS

  • Manufacturer # 5749914-2
  • Anixter #342980
Max. Cable Dia.: 0.250
RoHS Compliant: YES
Size: 9
Type: D-SUB DB9
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Bulk
  • Product Type Features.Product Type: Backshell/Cable Clamp
  • Product Type Features.Shell Size: 1
  • Other.Comment: Kit Contains: 1 Hinged Cable Clamp, 2 Self-tapping Screws, 1 Strain Relief Clip, 1 Cable Exit Gate Plug (Used to close unused exit), 2 Retainer Clips and 2 Retainer Screws.
  • For metal-shell connectors only.
  • Body Features.Cable Exit Angle: Straight(180)/120
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Thread Size: 4 - 40
  • Body Features.Shield Plating: None
  • Body Features.Cable Clamp Material: Polypropylene
  • Product Type Features.Grommets: Without
  • Product Type Features.Cable Clamp Type: One-Piece Quick Snap
  • Body Features.Cable Insulation Diameter (mm [in]): 1.91 6.35 [0.075 0.250]
  • Product Type Features.Retainer Clip Material: Stainless Steel
  • Product Type Features.Screws and Retainer Clips: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items