Select Country and Language Europe, Middle East & Africa / English
Change Country
57538-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 57538-2 | CABLE, 24 AWG, 4 PAIR, UNSHIELDED TWISTED PAIR CAT 5E LOW SMOKE ZERO HALOGEN COMES IN 305 METER BOX COLOR WHITE

  • Manufacturer # 57538-2
  • Anixter #CMZ-00424UTP-5UAE
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

FREQUENCY 220 MHZ. IMPEDANCE 100 OHMS. NOMINAL CABLE OUTER DIAMETER 5.08MM/0.200IN. SEQUENTIAL METER MARKINGS EVERY METER. MATERIALS ARE SELECTED BASED ON THEIR ABILITY TO CONFORM TO ISO/IEC 11801 LATEST ISSUE.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items