57605 | ALPHA WIRE

ALPHA WIRE | 57605 | 24-5P STR BC FRPVC FOIL SHD FRPVC JKT GRY CL2P 150V 600V

  • Manufacturer # 57605
  • Anixter #A57605
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 5 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: GRAY (SLATE)
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: DUAL LISTED CL2P & CMP
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items