577902QNZ20001M - CORNING - 2-F RISER | Anixter
577902QNZ20001M | CORNING

CORNING | 577902QNZ20001M | 2-F RISER INTERCONNECT CABLE FRNC LC UNIBOOT-SC DUPLEX OM4 1M

  • Manufacturer # 577902QNZ20001M
  • Anixter #520397
Connector Type: LC - SC
Fiber Type: OM4
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items