577902QNZ20005M - CORNING - Interconnect | Anixter
577902QNZ20005M | CORNING

CORNING | 577902QNZ20005M | Interconnect Cable, LC Uniboot to SC Duplex, 2 F, Riser, FRNC, 50 µm multimode (OM4), 5 Meters

  • Manufacturer # 577902QNZ20005M
  • Anixter #520400
Connector Type: LC - SC
Fiber Type: OM4
Length: 5 M : 16.4 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Pretium EDGE

Solutions jumpers are integrated reverse

-polarity uniboot duplex assemblies that meet the high

-density space requirements of the MDA and EDA and

provide a 50-percent reduction in bulk cabling when

compared to traditionaljumpers. The highly flexible, 2-fiber interconnect cable reduces cable congestion,

improves jumper management and routing and improves

air circulation.

Enabled by Corning

ClearCurve

multimode optical

fiber, Pretium EDGE

Solus feature ultrabendable performance and accommodate a minimum

bend-radius of 10 mm with minimal bend-induced attenuation loss. With this bend performance, Pretium EDGE

Solutions jumpers can greatly reduce outages and degradation in systems causedy severe bending problems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items