Select Country and Language Europe, Middle East & Africa / English
Change Country
5782 BKRL 2-RG6 QD 1000 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 5782 BKRL 2-RG6 QD 1000 | Dual RG 6 Type Quad Shield Non-Plenum Satellite Coaxial Cable, Black Jacket, 1000 FT (305 m) reel

  • Manufacturer # 5782 BKRL 2-RG6 QD 1000 | 8219304/10
  • Anixter #CS5782
Approx. Wt. lb./1,000 ft.: 76
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: DUAL
Coax Type: RG 6
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 2x1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.300 x 0.630
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.300 x 0.630
Notes/Special Features: DUAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6 DUAL
Rating: CM
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Quad
Vendor: CommScope
Description

RG6 DUAL18 SOLID BARE COPPER FPE FOIL+60% ALUMINUM BRAID SHIELD FRPVC JACKET 75 OHM BLACK

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items