57892-1 | COMMSCOPE

COMMSCOPE | 57892-1 | CABLE, 23 AWG, 4 PAIR, CAT 6 PAIRS IN METAL FOIL RATED 300MHZ, PE, LOW SMOKE ZERO HALOGEN 1000 METER REEL COLOR WHITE

  • Manufacturer # 57892-1
  • Anixter #CMZ-00423PIMF-6A
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

THE 300 MHZ PIMF CABLE PROVIDES HIGHER PERFORMANCE THAN 1499007-1/1499008-1 OWING TO THE INDIVIDUAL PAIR-SHIELD AND THE OVERALL BRAID SHIELD. SOLUTION FOR WHERE EVER AN IMPROVED EMI PROTECTION IS REQUIRED, OR IF CABLE SHARING SHOULD BE AN OPTION.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items